Zoro Homepage

Vise Clamp, Special Wdge, 5/16-18 x 3/4in

  • Mfr # 47185

  • Zoro # G9327166


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Type
Special Model Wedge
Features
High Holding Force
Size
5/16-18 x 3/4 in (Mounting Screw)
For Use With
Fixtures
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47185
Zoro #
G9327166
UPC #
-
Country of Origin
Finland

Dimensions

Size
5/16-18 x 3/4 in (Mounting Screw)
Overall Length
1.46 in
Overall Width
0.69 in
Overall Height
1.14 in

Details

Item
OK Vise Clamp
Type
Special Model Wedge
Features
High Holding Force
For Use With
Fixtures
Number of Pieces
1
Includes
Mounting Screw
Number of Clamps
1

Description

OK Vise Clamp, Overall Length 1.46 in, Steel, For Use With Fixtures, Features High Holding Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.