Zoro Homepage

Vise Jaw Stop, 3/4in. x 10-32

  • Mfr # 32020

  • Zoro # G9328234


product price: $22.79
/ea

Key Features

Type
Talongrip
Features
Low Profile Clamping
Size
3/4 in x 10-32
For Use With
TalonGrip Vise Jaws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32020
Zoro #
G9328234
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in x 10-32
Overall Length
0.5 in
Overall Height
0.25 in
Overall Width
0.5 in
Mounting Hole Size
#10-32

Details

Item
Vise Jaw Stop
Type
Talongrip
Features
Low Profile Clamping
For Use With
TalonGrip Vise Jaws
Number of Pieces
1
Product Type
Vise Jaw Stop
Compatible Product Type
Fixtures

Description

Vise Jaw Stop, Talongrip, 3/4 in x 10-32, For Use With TalonGrip Vise Jaws, Features Low Profile Clamping, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.