Zoro Homepage

XYZ Xpansion Pin, Threaded 5/8", Smooth

  • Mfr # 31860

  • Zoro # G7593881


product price: $108.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Taper Pin Type
Threaded
Finish
Smooth
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31860
Zoro #
G7593881
UPC #
-
Country of Origin
United States

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Threaded
Finish
Smooth
Material
Stainless Steel
Material Grade/Class
18-8

Description

Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.