Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitek Cable Tie, 1734 in L, 114 in W, Galvanized Steel ST18

Cable Tie, 1734 in L, 114 in W, Galvanized Steel (Discontinued)

  • Mfr # ST18
  • Zoro # G107374322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST18
Zoro #
G107374322
UPC #
45073460276
Country of Origin
United States

Description

Connects wood framing to resist tension forces G90 galvanizing finish ST Mediumduty Series require 16d nails for installation Meets ICCES ESR1831, FL822 and LA City RR25836 codes 16 ga

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.