Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitek Hurricane Tie, 1658 in L, 2116 in W, Steel PAHD42

Hurricane Tie, 1658 in L, 2116 in W, Steel (Discontinued)

  • Mfr # PAHD42
  • Zoro # G007453110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAHD42
Zoro #
G007453110
UPC #
81942046127
Country of Origin
United States

Description

Anchors wood framing to poured concrete foundations, ties mudsill and stud simultaneously to the foundation Installed at edge of concrete prior to pouring by temporarily nailing to form G90 galvanizing finish 12 ga 1658 in H1 x 638 in H2

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.