Compressor Kit
- Mfr # MITT974S0016
- Zoro # G823654609
product price:Â
$
3,476.99
/ea
Free Shipping & Returns
Key Features
Product Type
Compressor Kit
Overall Width
7 in
Voltage
43 to 200V DC
Compressor Type
Inverter
For Refrigerant Type
R-410A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MITT974S0016
- Zoro #
- G823654609
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 7 in
- Overall Length
- 9 in
- Overall Height
- 17 in
- Length
- 9 in
Details
- Item
- Compressor Kit
- Product Type
- Compressor Kit
- Voltage
- 43 to 200V DC
- Compressor Type
- Inverter
- For Refrigerant Type
- R-410A
Description
Compressor Kit, Voltage 43 to 200V DC, Not Applicable Phase, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.