Compressor, 22 in H
Mfr # R69094478
Zoro # G615623752
product price: $6,184.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Voltage
208 to 230V AC
Phase
Single
Discharge Line Connection Type
Sweat
Mounting Width
8 in
Suction Line Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R69094478
Zoro #
G615623752
UPC #
-
Country of Origin
United States
Dimensions
Mounting Width
8 in
Mounting Length
8 in
Overall Height
22 in
Overall Length
7 in
Discharge Line Connection Size
3/4 in
Overall Width
7 in
Suction Line Connection Size
1 in
Mounting Height
1/2 in
Details
Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Application Temperature
Air Conditioning
Product Type
Compressor
Discharge Line Connection Gender
Female
Compressor Type
Scroll
Compressor Protection
Hermetic
Suction Line Connection Gender
Female
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-410A
A2L Compatibility
Not A2L Compatible
Warranty
1 yr
Description
Compressor, Voltage 208 to 230V AC, Single Phase, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.