Handheld Remote Control, 3/4 in H, White
Mfr # E2246E426
Zoro # G315705628
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Width
2 5/16 in
Length
6 5/16 in
Height
3/4 in
Material
Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E2246E426
Zoro #
G315705628
UPC #
-
Country of Origin
United States
Dimensions
Width
2 5/16 in
Length
6 5/16 in
Height
3/4 in
Details
Item
Handheld Remote Control
Material
Plastic
Color
White
For Use With
Mini-Split System
Compatible Manufacturer Model Number
MSY-D30NA, MSY-D30NA-8, MSY-D36NA, MSY-D36NA-8
Compatible Series
MSY
Control Functions
On/Off
Compatible Brand
Mitsubishi Electric
Control Type
Electronic
Control Location
Handheld Remote
Description
Handheld Remote Control, Material Plastic, Color White, For Use With Mini-Split System, 3/4 in Height, 6 5/16 in Length, 2 5/16 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.