Handheld Remote Control, 3/4 in H, White
Mfr # E22T43426
Zoro # G115705620
product price: $78.79
/ea
Free Shipping & Returns
Key Features
For Use With
Heat Pump
Material
Plastic
Height
3/4 in
Width
2 3/8 in
Length
7 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22T43426
Zoro #
G115705620
UPC #
-
Country of Origin
China
Dimensions
Height
3/4 in
Width
2 3/8 in
Length
7 5/8 in
Details
For Use With
Heat Pump
Material
Plastic
Item
Handheld Remote Control
Color
White
Compatible Series
MSZ
Compatible Manufacturer Model Number
MSZ-FH06NA, MSZ-FH09NA, MSZ-FH12NA, MSZ-FH15NA, MSZ-FH18NA, MSZ-FH18NA2
Control Type
Electronic
Compatible Brand
Mitsubishi Electric
Control Location
Handheld Remote
Control Functions
On/Off
Description
Handheld Remote Control, Material Plastic, Color White, For Use With Heat Pump, 3/4 in Height, 7 5/8 in Length, 2 3/8 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.