Handheld Remote Control, 3/4 in H, White
Mfr # PAR-SL101A-E
Zoro # G415705627
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
7 5/8 in
Height
3/4 in
For Use With
Heat Pump
Width
2 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR-SL101A-E
Zoro #
G415705627
UPC #
-
Country of Origin
Thailand
Dimensions
Length
7 5/8 in
Height
3/4 in
Width
2 3/8 in
Details
Color
White
Item
Handheld Remote Control
For Use With
Heat Pump
Material
Plastic
Compatible Brand
Mitsubishi Electric
Compatible Manufacturer Model Number
PLFY-VEM, PLFY-VFM
Control Temperature - Minimum
0.5 Degrees C
Compatible Series
PLFY
Control Functions
On/Off, Temperature
Control Type
Electronic
Control Location
Handheld Remote
Description
Handheld Remote Control, Material Plastic, Color White, For Use With Heat Pump, 3/4 in Height, 7 5/8 in Length, 2 3/8 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.