Handheld Remote Control, 3/4 in H, White
Mfr # U01A03426
Zoro # G415705610
product price: $76.92
/ea
Free Shipping & Returns
Key Features
For Use With
Heat Pump
Color
White
Width
2 5/16 in
Height
3/4 in
Length
6 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01A03426
Zoro #
G415705610
UPC #
-
Country of Origin
United States
Dimensions
Width
2 5/16 in
Height
3/4 in
Length
6 5/16 in
Details
For Use With
Heat Pump
Color
White
Item
Handheld Remote Control
Material
Plastic
Compatible Manufacturer Model Number
MSZ-GL06NA-U1, MSZ-GL06NA-U2, MSZ-GL09NA-U1, MSZ-GL09NA-U2, MSZ-GL12NA-U1, MSZ-GL12NA-U2, MSZ-GL15NA-U1, MSZ-GL15NA-U2
Control Functions
On/Off
Control Type
Electronic
Compatible Series
MSZ
Compatible Brand
Mitsubishi Electric
Control Location
Handheld Remote
Description
Handheld Remote Control, Material Plastic, Color White, For Use With Heat Pump, 3/4 in Height, 6 5/16 in Length, 2 5/16 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.