Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Remote Control, 4 3/4 in H, White

  • Mfr # PAR-FA32MA-W

  • Zoro # G015705645


product price: $308.99
/ea
Free Shipping & Returns

Key Features

For Use With
Heat Pump
Height
4 3/4 in
Color
White
Width
11/16 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR-FA32MA-W
Zoro #
G015705645
UPC #
-
Country of Origin
United States

Dimensions

Height
4 3/4 in
Width
11/16 in
Length
2 3/4 in

Details

For Use With
Heat Pump
Color
White
Item
Handheld Remote Control
Material
Plastic
Compatible Series
City Multi, M-Series, Mr Slim
Compatible Manufacturer Model Number
MAC-397IF
Control Type
Electronic
Control Functions
Fan Speed, On/Off
Compatible Brand
Mitsubishi Electric

Description

Handheld Remote Control, Material Plastic, Color White, For Use With Heat Pump, 4 3/4 in Height, 2 3/4 in Length, 11/16 in Width, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.