Handheld Remote Control, 5/8 in H, White
Mfr # E22P88426
Zoro # G215705612
product price: $49.85
/eaKey Features
Height
5/8 in
Color
White
For Use With
Heat Pump
Length
5 1/2 in
Width
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22P88426
Zoro #
G215705612
UPC #
-
Country of Origin
United States
Dimensions
Height
5/8 in
Length
5 1/2 in
Width
2 1/8 in
Details
Color
White
For Use With
Heat Pump
Item
Handheld Remote Control
Material
Plastic
Compatible Brand
Mitsubishi Electric
Control Functions
On/Off
Control Location
Handheld Remote
Compatible Series
MSZ
Control Type
Electronic
Compatible Manufacturer Model Number
MSZ-HM18NA, MSZ-HM24NA, MSZ-WR18NA, MSZ-WR24NA
Description
Handheld Remote Control, Material Plastic, Color White, For Use With Heat Pump, 5/8 in Height, 5 1/2 in Length, 2 1/8 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.