Handheld Remote Control, 5/8 in H, White
Mfr # U01A05426
Zoro # G915705615
product price: $25.17
/eaKey Features
Height
5/8 in
Color
White
Length
5 1/2 in
Material
Plastic
For Use With
Heat Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01A05426
Zoro #
G915705615
UPC #
-
Country of Origin
United States
Dimensions
Height
5/8 in
Length
5 1/2 in
Width
2 1/8 in
Details
Color
White
Material
Plastic
For Use With
Heat Pump
Item
Handheld Remote Control
Control Functions
On/Off
Compatible Manufacturer Model Number
MSZ-HM09NA-U1, MSZ-HM12NA-U1, MSZ-HM15NA-U1, MSZ-JP09WA-U1, MSZ-JP12WA-U1, MSZ-WR09NA-U1, MSZ-WR12NA-U1
Control Location
Handheld Remote
Compatible Series
MSZ
Compatible Brand
Mitsubishi Electric
Control Type
Electronic
Description
Handheld Remote Control, Material Plastic, Color White, For Use With Heat Pump, 5/8 in Height, 5 1/2 in Length, 2 1/8 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.