Indoor Coil Thermistor, 25 3/4 in L
Mfr # U01A09308
Zoro # G615705625
product price: $45.95
/eaKey Features
Length
25 3/4 in
Material
Aluminum, Copper, Plastic, Rubber
For Use With
Mini-Split System
Compatible Manufacturer Model Number
MSY-GL09NA-U2, MSY-GL12NA-U21, MSY-GL15NA-U2, MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2
Compatible Brand
Mitsubishi Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U01A09308
Zoro #
G615705625
UPC #
-
Country of Origin
United States
Dimensions
Length
25 3/4 in
Details
Material
Aluminum, Copper, Plastic, Rubber
For Use With
Mini-Split System
Item
Indoor Coil Thermistor
Compatible Manufacturer Model Number
MSY-GL09NA-U2, MSY-GL12NA-U21, MSY-GL15NA-U2, MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2
Compatible Brand
Mitsubishi Electric
Power Source
Hardwired
Compatible Series
MSY, MSZ
Description
Indoor Coil Thermistor, For Use With Mini-Split System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.