Zoro Homepage

Room Temperature Thermistor, 4 in L

  • Mfr # U01A08308

  • Zoro # G715705617


product price: $45.95
/ea

Key Features

Length
4 in
Material
Aluminum, Plastic, Rubber
For Use With
Mini-Split System
Compatible Manufacturer Model Number
MSY-GL09NA-U2, MSY-GL12NA-U21, MSY-GL15NA-U2, MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01A08308
Zoro #
G715705617
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in

Details

Material
Aluminum, Plastic, Rubber
For Use With
Mini-Split System
Item
Room Temperature Thermistor
Compatible Manufacturer Model Number
MSY-GL09NA-U2, MSY-GL12NA-U21, MSY-GL15NA-U2, MSZ-GL06NA-U2, MSZ-GL09NA-U2, MSZ-GL12NA-U2, MSZ-GL15NA-U2
Power Source
Hardwired
Compatible Brand
Mitsubishi Electric
Compatible Series
MSY, MSZ

Description

Room Temperature Thermistor, For Use With Mini-Split System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.