Wall Control, 1 in H, White
Mfr # PAR-U01MEDU-K
Zoro # G815705630
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Voltage
17-32V DC
Overall Height
1 in
Overall Width
4 3/4 in
Compatible Manufacturer Model Number
PLFY-P08NCMU-E, PMFY-NBMU, TPFFYP015RE140A
Thermostat Control Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAR-U01MEDU-K
Zoro #
G815705630
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
4 3/4 in
Overall Depth
5 9/16 in
Details
Item
Thermostat
Voltage
17-32V DC
Compatible Manufacturer Model Number
PLFY-P08NCMU-E, PMFY-NBMU, TPFFYP015RE140A
Thermostat Control Type
Electronic
Compatible Series
CITY MULTI
Housing Color
White
Compatible System Type
Heat Pumps
Description
Thermostat, 17-32V DC, 5 9/16 in Overall Depth, 1 in Overall Height, 4 3/4 in Overall Width, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number PLFY-P08NCMU-E, PMFY-NBMU, TPFFYP015RE140A, Compatible System Type Heat Pumps, Housing Color White, Not Applicable, Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.