Wi-Fi Adapter, 5/8 in H, White
Mfr # MIFH2
Zoro # G015705638
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Heat Pump
Height
5/8 in
Length
3 1/8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIFH2
Zoro #
G015705638
UPC #
-
Country of Origin
Mexico
Dimensions
Height
5/8 in
Length
3 1/8 in
Width
1 3/4 in
Details
Color
White
For Use With
Heat Pump
Item
Wi-Fi Adapter
Material
Plastic
Compatible Manufacturer Model Number
MHK2
Control Type
Electronic
Compatible Brand
Mitsubishi Electric
Compatible Series
MHK
Description
Wi-Fi Adapter, Material Plastic, Color White, For Use With Heat Pump, 5/8 in Height, 3 1/8 in Length, 1 3/4 in Width, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.