Shop MITSUBISHI
Create Account
Inverter Drive, FR-F800
- Mfr # FR-F840-00250-2-60
- Zoro # G723561939
product price:Â
$
1,220.99
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
- FR-F840-00250-2-60
- Zoro #
- G723561939
- UPC #
- -
- Country of Origin
- Japan
Description
High-performance Mitsubishi FREQROL F800 series inverter designed for energy-efficient motor speed control. It is optimized for fan and pump applications with advanced vector control and built-in safety features for industrial automation systems. Specifications: -Product Type: Variable Frequency Drive -Series: FR-F800 -Power: 11 kW -Voltage: 380-500V AC -Current: 25 A -Frequency: 0.2-590 Hz -Control: V/F, vector control -Protection: IP20 -Functions: STO, PLC, PID -Communication: Ethernet, CC-Link IE, Modbus
Restrictions
This item has been restricted from sale in the following states:
CA