Shop MITSUBISHI
Create Account
Network Communication Module
- Mfr # RJ71EIP91
- Zoro # G923561654
product price:Â
$
2,169.99
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
- RJ71EIP91
- Zoro #
- G923561654
- UPC #
- -
- Country of Origin
- Japan
Description
EtherNet/IP network communication module for Mitsubishi MELSEC iQ-R PLC systems. It enables high-speed industrial Ethernet communication for real-time control and data exchange in automation networks. Specifications: -Product Type: Network Communication Module -Series: MELSEC iQ-R -Protocol: EtherNet/IP -Function: Scanner module -Speed: 100/1000 Mbps -Interface: RJ45 -Protocol Support: Class 1, Class 3, UCMM -I/O Points: 32 -Power: 1.09 A (5V DC) -Mounting: PLC base slot
Restrictions
This item has been restricted from sale in the following states:
CA