PLC Module
- Mfr # FX3U-32MR/ES
- Zoro # G823561716
product price:Â
$
675.99
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
- FX3U-32MR/ES
- Zoro #
- G823561716
- UPC #
- -
- Country of Origin
- Japan
Description
Compact Mitsubishi FX3U series PLC main unit designed for industrial automation systems. It provides reliable control with 16 digital inputs and 16 relay outputs, suitable for medium-scale machine control applications. Specifications: -Product Type: PLC Main Unit -Series: FX3U -Power Supply: 100-240V AC -Inputs: 16 (24V DC) -Outputs: 16 (Relay) -Memory: 64K steps -Communication: RS-422 built-in -Cycle Time: 65 ns -Expandability: Extension modules supported -Protection: IP10 -Temp: 0-55 deg C
Restrictions
This item has been restricted from sale in the following states:
CA