Shop MITSUBISHI

REMOTE CONTROLLER

  • Mfr # PAR-43MAAUB
  • Zoro # G323361748

product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9/16 in
System Settings
Cool-Dry-Fan-Auto-Setback-Heat
Display Type
Digital
Stages
1H/1C
Number of Heating Stages - Heat Pump System
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PAR-43MAAUB
Zoro #
G323361748
UPC #
-
Country of Origin
China
System Settings
Cool-Dry-Fan-Auto-Setback-Heat
Display Type
Digital
Stages
1H/1C
Number of Heating Stages - Heat Pump System
1
Number of Zones
1
Programming Capability
7-Day
Control Type
Push Button
Number of Cooling Stages - Heat Pump System
1
Product Type
AC Control System
Fan Settings
Hi-Med-Low-Auto-Off
Mounting Direction
Vertical
Dehumidification Control
Yes
Differential Type
Fixed
Temperature Control Range
63 Degrees to 83 Degrees F
Application
Heat and Cool
Changeover Type
Automatic and Manual
Humidification Control
No
Compatible System Type
Heat Pumps
Key Pad Lockout
Yes
Includes Positive Off
Yes
Shape
Square
Terminal Designations
M1, M2
Number of Cooling Stages - Conventional System
1
Temperature Scale
Fahrenheit/Celsius
Number of Heating Stages - Conventional System
1
Item
Remote Controller

Dimensions

Overall Depth
9/16 in
Overall Width
4 3/4 in
Digit Size
Standard
Overall Height
4 3/4 in

Description

Remote Controller, Terminal Designations M1, M2, Display Type Digital, Key Pad Lockout Yes, Humidification Control No, Dehumidification Control Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.