
11M, 1950 mm Outside Length, 11 mm Top Width (Discontinued)
- Mfr # 11M1950
- Zoro # G906117533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11M1950
Zoro #
G906117533
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
1950 mm
Top Width
11 mm
Height
7 mm
Details
V-Belt Type
11M
Material
Thermosetting Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.