Conventional Banded V-Belt C Type, 20 Ribs 7/8" x 100'' Full Sleeve - 20/C100

  • Mfr # 20RC100

  • Zoro # G302599742


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Industry Number
20/C100
Outside Length
104Inch
Number of Ribs
20
Material
NR/SBR
Groove Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RC100
Zoro #
G302599742
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
104Inch
Datum Length
102.9

Details

Industry Number
20/C100
Number of Ribs
20
Material
NR/SBR
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

C Type, 20 Ribs 7/8" x 100'' Full Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.