Conventional Banded V-Belt C Type, 7/8 Inch Wide x 112 Inch Long x 2 Ribs - 2/C112

  • Mfr # 2RC112

  • Zoro # G702600642


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Industry Number
2/C112
Outside Length
116Inch
Number of Ribs
2
Material
NR/SBR
Width
0.88Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RC112
Zoro #
G702600642
UPC #
34494044202
Country of Origin
Indonesia

Dimensions

Outside Length
116Inch
Width
0.88Inch
Height
0.63Inch
Length
112Inch
Datum Length
114.9

Details

Industry Number
2/C112
Number of Ribs
2
Material
NR/SBR
Weight
4.66704 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

C Type, 7/8 Inch Wide x 112 Inch Long x 2 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.