Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Banded V-Belt B Type, 2/3 Inch Wide x 55 Inch Long x 3 Ribs - 3/B55

  • Mfr # 3RB55

  • Zoro # G002600809


product price: $41.19
/ea

Key Features

Industry Number
3/B55
Outside Length
58Inch
Number of Ribs
3
Material
NR/SBR
Width
0.66Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB55
Zoro #
G002600809
UPC #
34494036894
Country of Origin
Japan

Dimensions

Outside Length
58Inch
Width
0.66Inch
Height
0.51Inch
Length
55Inch
Datum Length
56.8

Details

Industry Number
3/B55
Number of Ribs
3
Material
NR/SBR
Weight
1.9074 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 55 Inch Long x 3 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.