Conventional Banded V-Belt B Type, 2/3 Inch Wide x 82 Inch Long x 3 Ribs - 3/B82

  • Mfr # 3RB82

  • Zoro # G602601152


product price: $56.85
/ea

Key Features

Industry Number
3/B82
Outside Length
85Inch
Number of Ribs
3
Material
NR/SBR
Weight
2.84376 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RB82
Zoro #
G602601152
UPC #
34494038553
Country of Origin
Indonesia

Dimensions

Outside Length
85Inch
Height
0.51Inch
Length
82Inch
Width
0.66Inch
Datum Length
83.8

Details

Industry Number
3/B82
Number of Ribs
3
Material
NR/SBR
Weight
2.84376 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

B Type, 2/3 Inch Wide x 82 Inch Long x 3 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.