Zoro Homepage

3L630 FHP V-Belt, 3/8 in Top Width, 1 Ribs

  • Mfr # 3L630

  • Zoro # G502600729


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L630
Number of Ribs
1
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L630
Zoro #
G502600729
UPC #
34494019897
Country of Origin
Indonesia

Dimensions

Top Width
3/8 in
Length
63Inch
Width
0.375Inch
Height
0.2188Inch

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L630
Number of Ribs
1
Material
NR/SBR
Weight
0.189 lbs
Groove Angle
38°
Core Cord
Polyester
Cover Material
Cotton

Description

Fractional Horsepower 3L Type, 3/8" x 63''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.