Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3V475 Wedge V-Belt, 47.5 in Outside Length, 5/16 in Thickness

  • Mfr # 3V475

  • Zoro # G306116662


product price: $9.15
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V475
Outside Length
47.5 in
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V475
Zoro #
G306116662
UPC #
34494025904
Country of Origin
Indonesia

Dimensions

Outside Length
47.5 in
Thickness
5/16 in

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V475

Description

Maxstar Wedge V-Belt 3V Type, 3/8" x 47.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.