3V900 Wedge V-Belt, 2295 mm Outside Length, 3/8 in Top Width

  • Mfr # 3V900

  • Zoro # G106116985


product price: $15.65
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V900
Outside Length
2295 mm
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V900
Zoro #
G106116985
UPC #
34494026017
Country of Origin
Indonesia

Dimensions

Outside Length
2295 mm
Top Width
3/8 in
Height
0.315 in

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V900
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Description

Maxstar Wedge V-Belt 3V Type, 3/8" x 90"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.