Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Banded V-Belt B Type, 2/3 Inch Wide x 93 Inch Long x 4 Ribs - 4/B93

  • Mfr # 4RB93

  • Zoro # G702598727


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Industry Number
4/B93
Outside Length
96Inch
Number of Ribs
4
Material
NR/SBR
Length
93Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RB93
Zoro #
G702598727
UPC #
34494039277
Country of Origin
Indonesia

Dimensions

Outside Length
96Inch
Length
93Inch
Height
0.51Inch
Width
0.66Inch
Datum Length
94.8

Details

Industry Number
4/B93
Number of Ribs
4
Material
NR/SBR
Weight
4.30032 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 93 Inch Long x 4 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.