Conventional Banded V-Belt C Type, 7/8 Inch Wide x 108 Inch Long x 4 Ribs - 4/C108

  • Mfr # 4RC108

  • Zoro # G002599844


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Industry Number
4/C108
Outside Length
112Inch
Number of Ribs
4
Material
NR/SBR
Length
108Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RC108
Zoro #
G002599844
UPC #
34494044080
Country of Origin
Indonesia

Dimensions

Outside Length
112Inch
Length
108Inch
Width
0.88Inch
Height
0.63Inch
Datum Length
110.9

Details

Industry Number
4/C108
Number of Ribs
4
Material
NR/SBR
Weight
9.00072 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

C Type, 7/8 Inch Wide x 108 Inch Long x 4 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.