Conventional Banded V-Belt B Type, 2/3 Inch Wide x 162 Inch Long x 5 Ribs - 5/B162

  • Mfr # 5RB162

  • Zoro # G202598562


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5/B162
Outside Length
165Inch
Number of Ribs
5
Material
NR/SBR
Weight
9.3636 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RB162
Zoro #
G202598562
UPC #
34494042222
Country of Origin
Indonesia

Dimensions

Outside Length
165Inch
Height
0.51Inch
Width
0.66Inch
Length
162Inch
Datum Length
163.8

Details

Industry Number
5/B162
Number of Ribs
5
Material
NR/SBR
Weight
9.3636 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 162 Inch Long x 5 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.