Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5L1140 FHP V-Belt, 21/32 in Top Width, 1 Ribs

  • Mfr # 5L1140

  • Zoro # G702598284


product price: $21.55
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L1140
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L1140
Zoro #
G702598284
UPC #
34494089784
Country of Origin
Japan

Dimensions

Top Width
21/32 in
Height
0.375Inch
Length
114Inch
Width
0.65625Inch

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L1140
Number of Ribs
1
Material
NR/SBR
Weight
1.0716 lbs
Groove Angle
38°
Core Cord
Polyester
Cover Material
Cotton

Description

Fractional Horsepower 5L Type, 21/32" x 114''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.