Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5V670 Wedge V-Belt, 1721 mm Outside Length, 5/8 in Top Width

  • Mfr # 5V670

  • Zoro # G406122310


product price: $29.99
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V670
Outside Length
1721 mm
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V670
Zoro #
G406122310
UPC #
34494026499
Country of Origin
Indonesia

Dimensions

Outside Length
1721 mm
Top Width
5/8 in
Height
0.551 in

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V670
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Description

Maxstar Wedge V-Belt 5V Type, 5/8" x 67"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.