Zoro Homepage

5VX1700 Cogged, Wedge V-Belt, 4331 mm Outside Length, 5/8 in Top Width

  • Mfr # 5VX1700

  • Zoro # G106122566


product price: $76.79
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1700
Outside Length
4331 mm
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX1700
Zoro #
G106122566
UPC #
34494027052
Country of Origin
Japan

Dimensions

Outside Length
4331 mm
Top Width
5/8 in
Height
0.52 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX1700
Material
EPDM Rubber
Features
Static Conductive
Temp. Range
-31 to 248°F
Banded Belt
Yes

Description

Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x170"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.