Zoro Homepage

5VX2650 Cogged, Wedge V-Belt, 265 in Outside Length, 5/8 in Top Width

  • Mfr # 5VX2650

  • Zoro # G506122654


product price: $108.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX2650
Outside Length
265 in
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX2650
Zoro #
G506122654
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
265 in
Top Width
5/8 in
Height
0.531 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX2650

Description

Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x265"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.