5VX710 Cogged, Wedge V-Belt, 1816 mm Outside Length, 5/8 in Top Width, 17/32 in Thickness

  • Mfr # 5VX710

  • Zoro # G006122468


product price: $28.21
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX710
Outside Length
1816 mm
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX710
Zoro #
G006122468
UPC #
34494026864
Country of Origin
Indonesia

Dimensions

Outside Length
1816 mm
Top Width
5/8 in
Thickness
17/32 in
Height
0.52 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX710
Material
EPDM Rubber
Temp. Range
-31 to 248°F
Features
Static Conductive
Banded Belt
Yes

Description

Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x71"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.