Zoro Homepage

5VX850 Cogged, Wedge V-Belt, 2172 mm Outside Length, 5/8 in Top Width

  • Mfr # 5VX850

  • Zoro # G106116633


product price: $38.79
/ea

Key Features

V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX850
Outside Length
2172 mm
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX850
Zoro #
G106116633
UPC #
34494026895
Country of Origin
Indonesia

Dimensions

Outside Length
2172 mm
Top Width
5/8 in
Height
0.52 in

Details

Item
Cogged, Wedge V-Belt
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX850
Material
EPDM Rubber
Features
Static Conductive
Banded Belt
Yes
Temp. Range
-31 to 248°F

Description

Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x85"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.