Conventional Banded V-Belt B Type, 2/3 Inch Wide x 255 Inch Long x 6 Ribs - 6/B255

  • Mfr # 6RB255

  • Zoro # G002601042


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Industry Number
6/B255
Outside Length
258Inch
Number of Ribs
6
Material
NR/SBR
Width
0.66Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RB255
Zoro #
G002601042
UPC #
34494043113
Country of Origin
Indonesia

Dimensions

Outside Length
258Inch
Width
0.66Inch
Height
0.51Inch
Length
255Inch
Datum Length
256.8

Details

Industry Number
6/B255
Number of Ribs
6
Material
NR/SBR
Weight
17.6868 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 2/3 Inch Wide x 255 Inch Long x 6 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.