Zoro Homepage

Conventional Banded V-Belt B Type, 2/3 Inch Wide x 87 Inch Long x 6 Ribs - 6/B87

  • Mfr # 6RB87

  • Zoro # G002595983


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Industry Number
6/B87
Outside Length
90Inch
Number of Ribs
6
Material
NR/SBR
Length
87Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RB87
Zoro #
G002595983
UPC #
34494038904
Country of Origin
Indonesia

Dimensions

Outside Length
90Inch
Length
87Inch
Width
0.66Inch
Height
0.51Inch
Datum Length
88.8

Details

Industry Number
6/B87
Number of Ribs
6
Material
NR/SBR
Weight
6.03432 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

B Type, 2/3 Inch Wide x 87 Inch Long x 6 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.