Conventional Banded V-Belt B Type, 2/3 Inch Wide x 116 Inch Long x 7 Ribs - 7/B116

  • Mfr # 7RB116

  • Zoro # G002601455


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Industry Number
7/B116
Outside Length
119Inch
Number of Ribs
7
Material
NR/SBR
Width
0.66Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7RB116
Zoro #
G002601455
UPC #
34494040815
Country of Origin
Indonesia

Dimensions

Outside Length
119Inch
Width
0.66Inch
Height
0.51Inch
Length
116Inch
Datum Length
117.8

Details

Industry Number
7/B116
Number of Ribs
7
Material
NR/SBR
Weight
9.38672 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

B Type, 2/3 Inch Wide x 116 Inch Long x 7 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.