Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Banded V-Belt C Type, 7/8 Inch Wide x 225 Inch Long x 7 Ribs - 7/C225

  • Mfr # 7RC225

  • Zoro # G002598205


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Industry Number
7/C225
Outside Length
227Inch
Number of Ribs
7
Material
NR/SBR
Height
0.63Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7RC225
Zoro #
G002598205
UPC #
34494045445
Country of Origin
Indonesia

Dimensions

Outside Length
227Inch
Height
0.63Inch
Length
225Inch
Width
0.88Inch
Datum Length
225.9

Details

Industry Number
7/C225
Number of Ribs
7
Material
NR/SBR
Weight
32.815125 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

C Type, 7/8 Inch Wide x 225 Inch Long x 7 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.