Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A120 Classical V-Belt, 122Inch Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # A120

  • Zoro # G402598751


product price: $16.15
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A120
Outside Length
122Inch
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A120
Zoro #
G402598751
UPC #
34494021593
Country of Origin
Indonesia

Dimensions

Outside Length
122Inch
Top Width
1/2 in
Length
120Inch
Height
0.3125Inch
Width
0.5Inch
Datum Length
121.3

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A120
Number of Ribs
1
Material
NR/SBR
Weight
0.775 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

Conventional V-Belt A Type, 1/2" x 120"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.