Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AA68 Double-Sided V-Belt, 68 in Outside Length, 1/2 in Top Width

  • Mfr # AA68

  • Zoro # G506120186


product price: $19.79
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA68
Outside Length
68 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA68
Zoro #
G506120186
UPC #
34494034210
Country of Origin
Japan

Dimensions

Outside Length
68 in
Top Width
1/2 in
Height
0.406 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA68

Description

Double Angle V-Belt AA Type, 1/2" x 68"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.