Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B160 Classical V-Belt, 163Inch Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # B160

  • Zoro # G402599758


product price: $24.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B160
Outside Length
163Inch
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B160
Zoro #
G402599758
UPC #
34494023221
Country of Origin
Indonesia

Dimensions

Outside Length
163Inch
Top Width
21/32 in
Width
0.66Inch
Length
160Inch
Height
0.51Inch
Datum Length
161.8

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B160
Number of Ribs
1
Material
NR/SBR
Weight
1.733 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

Conventional V-Belt B Type, 21/32" x 160"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.