Banded V-Belt, Multi Maxstar Wedge, 2/3V1320, 3V, Chloroprene, 132 in, 3/8 in Top Width
- Mfr # 2R3V1320
- Zoro # G302599803
product price:Â
$
66.59
/ea
Key Features
Number of Ribs
2
Material
Chloroprene
Height
0.3125Inch
Weight
1.380984 lb
Width
0.375Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2R3V1320
- Zoro #
- G302599803
- UPC #
- 34494053563
- Country of Origin
- Indonesia
- Industry Number
- 2/3V1320
- Number of Ribs
- 2
- Material
- Chloroprene
- Weight
- 1.380984 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- Item
- Banded V-Belt
- V-Belt Section
- 3V
- Belt Series
- Multi Maxstar Wedge
- Temp. Range
- -22 Degrees to 194 Degrees F
- Reinforcing Cord Material
- Polyester
Dimensions
- Height
- 0.3125Inch
- Width
- 0.375Inch
- Length
- 132Inch
- Datum Length
- 132
- Outside Length
- 132 in
- Thickness
- 5/16 in
- Top Width
- 3/8 in
Description
3V Type, 3/8 Inch Wide x 132 Inch Long x 2 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.