Shop MITSUBOSHI
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Banded V-Belt, Multi Maxstar Wedge, 29/5V3150, 5V, CR, 315 in, 5/8 in Top Width
- Mfr # 29R5V3150
- Zoro # G102599706
product price:Â
$
5,070.99
/ea
Key Features
Belt Series
Multi Maxstar Wedge
V-Belt Section
5V
Industry Number
29/5V3150
Number of Ribs
29
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29R5V3150
- Zoro #
- G102599706
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 5V
- Industry Number
- 29/5V3150
- Number of Ribs
- 29
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 130.935 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 315 in
- Height
- 0.53125Inch
- Length
- 315Inch
- Width
- 0.625Inch
- Datum Length
- 315
Description
5V Type, 29 Ribs 5/8'' x 315'' Full Sleeve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.