Banded V-Belt, Multi Maxstar Wedge, 3/5V2650, 5V, CR, 265 in, 5/8 in Top Width
- Mfr # 3R5V2650
- Zoro # G902596233
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge
V-Belt Section
5V
Industry Number
3/5V2650
Number of Ribs
3
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3R5V2650
- Zoro #
- G902596233
- UPC #
- 34494055864
- Country of Origin
- Japan
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 265 in
- Width
- 0.625Inch
- Length
- 265Inch
- Height
- 0.53125Inch
- Datum Length
- 265
Details
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 5V
- Industry Number
- 3/5V2650
- Number of Ribs
- 3
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 11.3949735 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
Description
5V Type, 5/8 Inch Wide x 265 Inch Long x 3 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.