Shop MITSUBOSHI
See all product information
Create Account
Banded V-Belt, Multi Maxstar Wedge, 3/5V750, 5V, CR, 75 in, 5/8 in Top Width
- Mfr # 3R5V750
- Zoro # G202596476
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge
V-Belt Section
5V
Industry Number
3/5V750
Number of Ribs
3
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3R5V750
- Zoro #
- G202596476
- UPC #
- 34494053976
- Country of Origin
- Japan
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 75 in
- Width
- 0.625Inch
- Length
- 75Inch
- Height
- 0.53125Inch
- Datum Length
- 75
Details
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 5V
- Industry Number
- 3/5V750
- Number of Ribs
- 3
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 3.2249925 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Description
5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.